!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE GUN,15 IN. TOOL L,8000 PSI

GREASE GUN,15 IN. TOOL L,8000 PSI

LUBRIMATIC

GREASE GUN,15 IN. TOOL L,8000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE GUN,15 IN. TOOL L,8000 PSI

GREASE GUN,15 IN. TOOL L,8000 PSI

LUBRIMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49EV69
  • Mfr. Model # 30-807
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • ItemGrease Gun
  • Grease Gun Handle StyleLever
  • Strokes per Oz.40.0
  • Cartridge Capacity14 oz.
  • Pipe Length6 in
  • Tube ColourSilver
  • Tether StyleNot Tether Capable
  • Volume per Stroke0.025 oz
  • For Use With14 oz. Grease Cartridge
  • FeaturesVariable Stroke, Ideal for industrial, Hardware, Marine, Automotive and Agricultural Markets, As Well As Many Industries Requiring Professional Grade Lubricants and Penetrants
  • Grease Gun Loading Method Cartridge, Bulk, Suction
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Max. Operating Pressure 8,000 PSI
  • Bulk Capacity 16 oz
  • Hose Length 18"
  • Tube Material Steel
  • Variable Stroke / Full Stroke Variable Stroke
  • Tool Length 15"
  • Application Lubricating Grease Fittings on Vehicles and Equipment
  • Includes Rigid Pipe and Flex Hose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories