!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE CARTRIDGE 202 MOLY-LITH 14OZ

GREASE CARTRIDGE 202 MOLY-LITH 14OZ

JET-LUBE

GREASE CARTRIDGE 202 MOLY-LITH 14OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE CARTRIDGE 202 MOLY-LITH 14OZ

GREASE CARTRIDGE 202 MOLY-LITH 14OZ

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.17 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL33050
  • Mfr. Model # 33050
  • UNSPSC # 73101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

202 moly-lith grease is a black, high temperature, lithium 12-hydroxystearate soap grease containing microfine molybdenum disulfide (MoS2). Dropping point of 390 degrees F (199 degrees C), is water-resistant and displays excellent work stability.

Technical Specs

  • Item400 g (14 oz.) Cartridge
  • Base OilMineral
  • NSF RatingNot Rated
  • Grease ColourBlack
  • Lubricant AdditivesMolybdenum
  • Max. Operating Temp.300 Degrees F
  • Dropping Point390 Degrees F
  • Specific Gravity0.19
  • ApplicationAutomotive, Industrial Applications, Grease Fittings Where Semi-Solid or Plastic Consistency Grease is Normally Used
  • NLGI Grade 2
  • Container Size 14 oz.
  • Grease Thickener Lithium
  • Grease Container Cartridge
  • Min. Operating Temp. 0 Degrees F
  • Flash Point 430 Degrees F
  • Four-Ball Wear 0.50mm
  • Timken OK Load Not Specified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms