!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREASE, LUBRIPLATE 105 SERIES, 359.6 ° C FLASH POINT, WHITE, 6 LBS, MINERAL OIL/CALCIUM ANHYDROUS

GREASE, LUBRIPLATE 105 SERIES, 359.6 ° C FLASH POINT, WHITE, 6 LBS, MINERAL OIL/CALCIUM ANHYDROUS

LUBRIPLATE

GREASE, LUBRIPLATE 105 SERIES, 359.6 ° C FLASH POINT, WHITE, 6 LBS, MINERAL OIL/CALCIUM ANHYDROUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREASE, LUBRIPLATE 105 SERIES, 359.6 ° C FLASH POINT, WHITE, 6 LBS, MINERAL OIL/CALCIUM ANHYDROUS

GREASE, LUBRIPLATE 105 SERIES, 359.6 ° C FLASH POINT, WHITE, 6 LBS, MINERAL OIL/CALCIUM ANHYDROUS

LUBRIPLATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.44 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LUBL0034-005
  • Mfr. Model # L0034-005
  • UNSPSC # 27112914
  • CATALOGUE PAGE # 1517
  • Shipping Weight 6.7 lbs

Product Details

This NLGI grade zero Lubriplate 105 series grease weighs six pounds. It features a mineral base oil and calcium anhydrous grease thickener. This white grease has an operating temperature of -25 Degrees F to 140 Degrees F, a flash point of 359.6 Degrees F, and a dropping point of 170 Degrees F. It is made for use in motor assembly and rust prevention.

Technical Specs

  • ItemGrease
  • Base OilMineral
  • NSF RatingH2 No Food Contact
  • Grease ColourWhite
  • Min. Operating Temp.-25 Degrees F
  • Flash Point359.6 Degrees F
  • Four-Ball WearNot Specified
  • Series100 Series
  • NLGI Grade 0
  • Container Size 6 lbs.
  • Grease Thickener Calcium Anhydrous
  • Grease Container Can
  • Max. Operating Temp. 140 Degrees F
  • Dropping Point 170 Degrees F
  • Application Motor Assembly, Rust Prevention
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list