!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF VENT HOOD, 10,882 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 90 X 84 IN, ROOF CURB

ROOF VENT HOOD, 10,882 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 90 X 84 IN, ROOF CURB

DAYTON

ROOF VENT HOOD, 10,882 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 90 X 84 IN, ROOF CURB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF VENT HOOD, 10,882 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 90 X 84 IN, ROOF CURB

ROOF VENT HOOD, 10,882 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 90 X 84 IN, ROOF CURB

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,582.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WDN7
  • Mfr. Model # 1WDN7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 493.0 lbs

Product Details

This gravity ventilator includes a bird screen, and is made of steel. It measures 90 inch width, 42½ inch height, 90 inch length. This gravity ventilator is roof mountable, has a galvanized finish, 12,167 cfm @ 0.125 in SP air flow.

Technical Specs

  • ItemGravity Ventilator
  • Hood Height16 in
  • Hood Width84 in
  • Cutout Width49 1/2 in
  • AssemblyAssembled
  • Number of Filters0
  • Housing FinishGalvanized
  • For Air TypeClean Air
  • Exhaust Airflow @ 0.125 in SP12,167 cfm
  • Supply Airflow @ 0.100 in SP10,324 cfm
  • Maximum Inlet Air Temperature104 Degrees F
  • Blade Diameter48 in
  • Hood TypeHinged Hood
  • Damper Size49 in x 49 in
  • IncludesBird Screen
  • Base Height26 1/2 in
  • Overall Height42 1/2 in
  • Housing Width54 1/2 in
  • Exhaust Airflow @ 0.100 in SP 10,882 cfm
  • Hood Length 90 in
  • Cutout Length 49 1/2 in
  • Housing Material Steel
  • Mount Type Roof Curb
  • Airflow @ Static Pressure 10,234 cfm @ 0.100 in SP (Gravity Intake), 10,882 cfm @ 0.100 in SP (Gravity Relief), 11,542 cfm @ 0.125 in SP (Gravity Intake), 12,167 cfm @ 0.125 in SP (Gravity Relief), 14,600 cfm @ 0.200 in SP (Gravity Intake), 15,390 cfm @ 0.200 in SP (Gravity Relief), 16,323 cfm @ 0.250 in SP (Gravity Intake), 17,207 cfm @ 0.050 in SP (Gravity Relief), 7,300 cfm @ 0.050 in SP (Gravity Intake), 7,695 cfm @ 0.050 in SP (Gravity Relief)
  • Base Width 54 1/2 in
  • Overall Length 90 in
  • Exhaust Airflow @ 0.250 in SP 17,207 cfm
  • Supply Airflow @ 0.125 in SP 11,542 cfm
  • Ventilation Type Exhaust, Supply
  • Base Length 54 1/2 in
  • Maximum Airflow 20,766 cfm
  • Mounting Location Roof
  • Supply Airflow @ 0.250 in SP 16,323 cfm
  • Overall Width 90 in
  • Housing Length 54 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories