!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF VENT HOOD, 7,251 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 68 X 60 IN, ROOF CURB

ROOF VENT HOOD, 7,251 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 68 X 60 IN, ROOF CURB

DAYTON

ROOF VENT HOOD, 7,251 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 68 X 60 IN, ROOF CURB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF VENT HOOD, 7,251 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 68 X 60 IN, ROOF CURB

ROOF VENT HOOD, 7,251 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 68 X 60 IN, ROOF CURB

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,708.58 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WDN5
  • Mfr. Model # 1WDN5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 300.0 lbs

Product Details

This gravity ventilator includes a bird screen, and is made of steel. It measures 68 inch width, 38 inch height, 68 inch length. This gravity ventilator is roof mountable, has a galvanized finish, 8,107 cfm @ 0.125 in SP air flow.

Technical Specs

  • ItemGravity Ventilator
  • Hood Height16 in
  • Hood Width60 in
  • Cutout Width37 1/2 in
  • AssemblyAssembled
  • Number of Filters0
  • Housing FinishGalvanized
  • For Air TypeClean Air
  • Exhaust Airflow @ 0.125 in SP8,107 cfm
  • Supply Airflow @ 0.100 in SP5,926 cfm
  • Maximum Inlet Air Temperature104 Degrees F
  • Blade Diameter36 in
  • Hood TypeHinged Hood
  • Damper Size37 in x 37 in
  • IncludesBird Screen
  • Base Height22 in
  • Overall Height38 in
  • Housing Width40 1/2 in
  • Exhaust Airflow @ 0.100 in SP 7,251 cfm
  • Hood Length 68 in
  • Cutout Length 37 1/2 in
  • Housing Material Steel
  • Mount Type Roof Curb
  • Airflow @ Static Pressure 10,225 cfm @ 0.200 in SP (Gravity Relief), 11,446 cfm @ 0.050 in SP (Gravity Relief), 4,191 cfm @ 0.050 in SP (Gravity Intake), 5,128 cfm @ 0.050 in SP (Gravity Relief), 5,926 cfm @ 0.100 in SP (Gravity Intake), 6,626 cfm @ 0.125 in SP (Gravity Intake), 7,251 cfm @ 0.100 in SP (Gravity Relief), 8,107 cfm @ 0.125 in SP (Gravity Relief), 8,381 cfm @ 0.200 in SP (Gravity Intake), 9,371 cfm @ 0.250 in SP (Gravity Intake)
  • Base Width 40 1/2 in
  • Overall Length 68 in
  • Exhaust Airflow @ 0.250 in SP 11,466 cfm
  • Supply Airflow @ 0.125 in SP 6,626 cfm
  • Ventilation Type Exhaust, Supply
  • Base Length 40 1/2 in
  • Maximum Airflow 11,634 cfm
  • Mounting Location Roof
  • Supply Airflow @ 0.250 in SP 9,371 cfm
  • Overall Width 68 in
  • Housing Length 40 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories