!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF VENT HOOD, 5,156 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 57 X 60 IN, ROOF CURB

ROOF VENT HOOD, 5,156 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 57 X 60 IN, ROOF CURB

DAYTON

ROOF VENT HOOD, 5,156 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 57 X 60 IN, ROOF CURB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF VENT HOOD, 5,156 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 57 X 60 IN, ROOF CURB

ROOF VENT HOOD, 5,156 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 57 X 60 IN, ROOF CURB

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,146.37 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WDN4
  • Mfr. Model # 1WDN4
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 274.0 lbs

Product Details

This roof vent hood includes birdscreen, and is made of steel. It measures 57 inch width, 38 inch height, 57 inch length. This roof vent hood is roof mountable, has a galvanized finish, 5,765 cfm @ 0.125 in SP air flow.

Technical Specs

  • ItemRoof Vent Hood
  • Hood Height16 in
  • Hood Width60 in
  • Cutout Width31 1/2 in
  • AssemblyPartially Assembled
  • Number of Filters0
  • Housing FinishGalvanized
  • For Air TypeClean Air
  • Exhaust Airflow @ 0.125 in SP5,765 cfm
  • Supply Airflow @ 0.100 in SP4,459 cfm
  • Maximum Inlet Air Temperature104 Degrees F
  • Blade Diameter30 in
  • Hood TypeHinged Hood
  • Damper Size31 x 31 in
  • IncludesBirdscreen
  • Base Height22 in
  • Overall Height38 in
  • Housing Width34 1/2 in
  • Exhaust Airflow @ 0.100 in SP 5,156 cfm
  • Hood Length 57 in
  • Cutout Length 31 1/2 in
  • Housing Material Steel
  • Mount Type Roof Curb
  • Airflow @ Static Pressure 3,153 cfm @ 0.050 in SP (Gravity Intake), 3,646 cfm @ 0.050 in SP (Gravity Relief), 4,459 cfm @ 0.100 in SP (Gravity Intake), 4,985 cfm @ 0.125 in SP (Gravity Intake), 5,156 cfm @ 0.100 in SP (Gravity Relief), 5,765 cfm @ 0.125 in SP (Gravity Relief), 6,306 cfm @ 0.200 in SP (Gravity Intake), 7,050 cfm @ 0.250 in SP (Gravity Intake), 7,292 cfm @ 0.200 in SP (Gravity Relief), 8,153 cfm @ 0.050 in SP (Gravity Relief)
  • Base Width 34 1/2 in
  • Overall Length 57 in
  • Exhaust Airflow @ 0.250 in SP 8,153 cfm
  • Supply Airflow @ 0.125 in SP 4,985 cfm
  • Ventilation Type Exhaust, Supply
  • Base Length 34 1/2 in
  • Maximum Airflow 8,784 cfm
  • Mounting Location Roof
  • Supply Airflow @ 0.250 in SP 7,050 cfm
  • Overall Width 57 in
  • Housing Length 34 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list