!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRAPHITE DRY FILM LUBRCNT,AEROSOL,12 OZ.

GRAPHITE DRY FILM LUBRCNT,AEROSOL,12 OZ.

SLIP PLATE

GRAPHITE DRY FILM LUBRCNT,AEROSOL,12 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRAPHITE DRY FILM LUBRCNT,AEROSOL,12 OZ.

GRAPHITE DRY FILM LUBRCNT,AEROSOL,12 OZ.

SLIP PLATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.23 / each

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DXGSLIPAEROCX12CS
  • Mfr. Model # SLIPAEROCX-12CS
  • UNSPSC # 15121514
  • CATALOGUE PAGE # 1511
  • Shipping Weight 1.03 lbs

Technical Specs

  • Lubricant ApplicationGeneral Purpose Lubricant
  • Lubricant BrandSLIP Plate
  • Container Size12 oz
  • Lubricant BasePetroleum Distillates
  • Min. Operating Temp.-75 Degrees F
  • NSF RatingNot Rated
  • VOC Content44 %
  • OdorlessNo
  • GHS Flammability RatingExtremely Flammable Aerosol (Category 1)
  • StandardsRoHS 2011/65/EU Compliant
  • Operating Temp. Range-75 Degrees to 450 Degrees F
  • Max. Operating Temp. Range401 Degrees to 450 Degrees F
  • Lubricant Film Dry
  • Net Fill 12 oz
  • Lubricant Container Aerosol Can
  • Primary Additive Graphite
  • Max. Operating Temp. 450 Degrees F
  • 50 State VOC Compliant No
  • Lubricant Colour Black
  • Flammability Flammable
  • Flash Point Extremely flammable aerosol
  • USDA Certified Biobased Product Yes
  • Min. Operating Temp. Range -100 Degrees to -51 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: USDA Certified Biobased Product

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list