!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OPTISORB, WHITE, 25 LB, DIATOMACEOUS EARTH

OPTISORB, WHITE, 25 LB, DIATOMACEOUS EARTH

MOLTAN

OPTISORB, WHITE, 25 LB, DIATOMACEOUS EARTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OPTISORB, WHITE, 25 LB, DIATOMACEOUS EARTH

OPTISORB, WHITE, 25 LB, DIATOMACEOUS EARTH

MOLTAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.28 / BAG

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLD25
  • Mfr. Model # 25
  • UNSPSC # 47131832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

This white Optisorb absorbent is from diatomacious earth, a porous material which easily soaks up almost its own weight in water or oil. It is easy to dry and economical with a weight of 25 pounds.

Technical Specs

  • ItemGranular Absorbent
  • ColourWhite
  • Silica FreeYES
  • Container TypeBag
  • Volume Absorbed per Pkg.will absorb 90 of weight - 11 liters
  • Product TypeGranular
  • ScentNot Scented
  • StandardsNon WHMIS controled
  • Non-AbrasiveYes
  • Weight25 lb
  • Container Height27 in
  • Granular Grade Coarse
  • Fluids Absorbed Absorbs all liquids
  • Specific Liquid Compatibility all liquids other than hydrogenated oil
  • Composition Detail Diatomaceous Earth
  • Specialized Applications Industrial, automotive
  • Deodorizing no
  • Disinfecting no
  • Slip Resistant n/a
  • Features 100% diatomaceouse earth will absorb 90 % of its weight, non WHMIS controlled,absorbs like a sponge
  • Container Depth 5.5 in
  • Container Length 20 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list