!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
I336 SERIES GRAFFITI REMOVER, CLEAR, 4 L, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR BRICK/GLASS/CONCRETE/METAL

I336 SERIES GRAFFITI REMOVER, CLEAR, 4 L, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR BRICK/GLASS/CONCRETE/METAL

TOUGH GUY

I336 SERIES GRAFFITI REMOVER, CLEAR, 4 L, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR BRICK/GLASS/CONCRETE/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
I336 SERIES GRAFFITI REMOVER, CLEAR, 4 L, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR BRICK/GLASS/CONCRETE/METAL

I336 SERIES GRAFFITI REMOVER, CLEAR, 4 L, MILD FRAGRANCE, LIQUID, BIODEGRADABLE, FOR BRICK/GLASS/CONCRETE/METAL

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.38 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCI336-4L
  • Mfr. Model # I336C204
  • UNSPSC # 47131827
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs

Product Details

This clear I336 series graffiti remover has a mild solvent fragrance and is biodegradable. It is designed for use on/with brick and glass, concrete, metal. This graffiti remover and comes in a jug container.

Technical Specs

  • ItemGraffiti Remover
  • Container TypeJug
  • Cleaner FormLiquid
  • Product SeriesI336
  • RemovesFelt Pens, Graffiti Markings: Spray Paint, Ink Pens, Lipstick and Crayons, Permanent Marker
  • pH Level5.3
  • BiodegradableBiodegradable
  • Primary ChemicalDodecylbenzene Isopropylamine Sulfonate
  • Product Label Graffiti Remover
  • Container Size 4 L
  • Fragrance Mild Solvent
  • Surfaces for Use On Brick and Glass, Concrete, Metal
  • Nonflammable Nonflammable
  • pH Value Neutral
  • Colour Clear
  • Properties Biodegradable, Nonflammable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list