GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 1 1/2 HP, 3,450 NAMEPLATE RPM
GENERAL PURPOSE MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNT, 1 1/2 HP, 3,450 NAMEPLATE RPM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
General Purpose Motor,Capacitor-Start,Totally Enclosed Fan-Cooled,1-1/2 HP,Nameplate RPM 3450,Voltage 115/208-230,60 Hz,1 Phase,14.2/7.7-7.1 Full Load Amps,Number of Speeds 1,Mounting Face,Thermal Protection Auto,Insulation Class B,1.00 Service Factor,Bal
Technical Specs
Item General Purpose Motor
Nameplate RPM 3,450 RPM
Frame 56C
Motor Thermal Protection Auto
Motor Shaft Rotation CW/CCW
Motor Service Factor 1
Motor Enclosure Design Totally Enclosed Fan Cooled
No. of Speeds 1
Max. Ambient Temp. 40 Degrees C
Motor Efficiency Group High Efficiency (IE2)
Hz 60 Hz
Ins. Class B
Manufacturers Warranty Length 1 yr
Nominal Efficiency 78.50%
Motor Shaft Design Keyed
Shaft Length 1 7/8 in
Usable @ 208V Usable at 208V
HP 1 1/2 hp
Voltage 115/208-230V AC
Motor Mounting Type C-Face
Full Load Amps 14.6/8.1-7.4 A
Motor Bearings Ball
Motor Design Capacitor-Start/Run
Phase Single
Motor Application General Purpose
Duty Cycle Continuous
Motor Frame Material Steel
Includes Shaft Key
Length Less Shaft 10 11/16 in
Motor Mounting Position All Angle
Overall Length 12 15/16 in
Shaft Dia. 5/8 in
Standards CE, CSA Certified, UL Recognized
Country of Origin Mexico
(subject to change)
Related Products
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$232.59
/ EACH