!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG

TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG

WALDMANN

TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG

TASK LIGHT, GOOSENECK, LED, 191 LUMENS, 6500K, CLAMP/SCREW-DOWN BASE, IP67, PLUG

WALDMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $839.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAL112385M20
  • Mfr. Model # 112385M20
  • UNSPSC # 39111516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.66 lbs

Product Details

This task light is designed for bench and workstation inspection, cnc machine installations, drill applications, illuminating control panels, vision system applications. It is designed for tight spot lighting in small or confined areas, no heat generated in the direction of the light beam, no stroboscopic effect. In addition, it includes fixed head, lamp and a bulb. Plus it meets the standards for cETL and is ETL listed. It also has 3 watts, and a 10-year manufacturer's warranty.

Technical Specs

  • ItemTask Light
  • Arm DesignGooseneck
  • ColourBlack
  • Lighting TechnologyLED
  • Mount TypeClamp, Screw-Down Base
  • Power Cord Length10 ft
  • Colour Rendering Index75
  • Electrical Connection TypePlug
  • ApplicationBench and Workstation Inspection, CNC Machine Installations, Drill Applications, Illuminating Control Panels, Vision System Applications
  • Beam Angle6 Degrees
  • FeaturesDesigned for Tight Spot Lighting in Small or Confined Areas, No Heat Generated in the Direction of the Light Beam, No Stroboscopic Effect
  • Head MaterialAluminum
  • Includes BulbYes
  • Manufacturer Warranty Length10 yr
  • Resistance PropertiesCoolant Resistant, Impact Resistant, Oil and Grease Resistant, Vibration Resistant, Waterproof
  • Switch TypeNo Switch
  • Arm Reach 23.6 in
  • Bulb Wattage 3 W
  • IP Rating IP67
  • Maximum Brightness 191 lm
  • Operating Voltage 20 to 28V DC
  • Arm Adjustability Any Which Way
  • Colour Temperature 6,500K
  • Head Diameter 1 in
  • Arm Material Aluminum
  • Cord Wire Gauge 18 AWG
  • Head Adjustability Fixed
  • Includes Fixed Head, Lamp
  • Lens Material Borosilicate Glass
  • Number of Cord Wires 2
  • Standards cETL, ETL Listed
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list