!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
014 VIPER GLOVES, BLACK, TAN, X, GOATSKIN, SLIP-ON CUFF

014 VIPER GLOVES, BLACK, TAN, X, GOATSKIN, SLIP-ON CUFF

WATSON GLOVES

014 VIPER GLOVES, BLACK, TAN, X, GOATSKIN, SLIP-ON CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
014 VIPER GLOVES, BLACK, TAN, X, GOATSKIN, SLIP-ON CUFF

014 VIPER GLOVES, BLACK, TAN, X, GOATSKIN, SLIP-ON CUFF

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.95 / PAIR

EHC: EHC :
Min Qty 6 = $143.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT014X
  • Mfr. Model # 014-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

These black and tan 014 Viper gloves are size X. They feature full-grain Dryhide water-resistant goatskin leather. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemGlove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Series014 Viper
  • Size- AlphaXL
  • Includes Double PalmNo
  • Anti-StaticNo
  • Glove Length9 in
  • Leather Palm ProcessGrain
  • Cuff Style Slip-On
  • Palm Material Goatskin
  • Glove Back Material Spandex
  • Knuckle Protection Material Neoprene
  • Colour Black, Tan
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Construction
  • Glove Features Full-Grain Dryhide Water-Resistant Cowhide Palm, Spandex Back Made with WasteNot Polyester Yarn which is Comprised of 96% Recycled PET Bottles, Hooded Fingertips and Reinforced Thumb, Neoprene Knuckle Bar, Form-Fitting Spandex Back, Slip-On style neoprene cuff
  • Reflective Backing No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list