!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC SLIP-ON GLOVES, SIZE S, GOATSKIN LEATHER KNUCKLE

MECHANIC SLIP-ON GLOVES, SIZE S, GOATSKIN LEATHER KNUCKLE

WATSON GLOVES

MECHANIC SLIP-ON GLOVES, SIZE S, GOATSKIN LEATHER KNUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC SLIP-ON GLOVES, SIZE S, GOATSKIN LEATHER KNUCKLE

MECHANIC SLIP-ON GLOVES, SIZE S, GOATSKIN LEATHER KNUCKLE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.01 / PAIR

EHC: EHC :
Min Qty 6 = $138.06

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT014S
  • Mfr. Model # 014-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Protect your hands with these mechanics safety gloves containing a palm made of goatskin leather, spandex back material, neoprene knuckle padding, and cotton stitching. Available in small and tan and black in colour, these gloves are winged, full-finger style with a slip-on cuff.

Technical Specs

  • ItemGlove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Series014 Viper
  • Size- AlphaS
  • Includes Double PalmNo
  • Anti-StaticNo
  • Glove Length9 in
  • Leather Palm ProcessGrain
  • Cuff Style Slip-On
  • Palm Material Goatskin
  • Glove Back Material Spandex
  • Knuckle Protection Material Neoprene
  • Colour Black, Tan
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Construction
  • Glove Features Full-Grain Dryhide Water-Resistant Cowhide Palm, Spandex Back Made with WasteNot Polyester Yarn which is Comprised of 96% Recycled PET Bottles, Hooded Fingertips and Reinforced Thumb, Neoprene Knuckle Bar, Form-Fitting Spandex Back, Slip-On style neoprene cuff
  • Reflective Backing No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Stitching Material Cotton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list