!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, BLK, XXXL, 9 IN, SMOOTH FINISH, ELASTIC KNIT-WRIST W/HEMMED CUFF

COATED GLOVES, BLK, XXXL, 9 IN, SMOOTH FINISH, ELASTIC KNIT-WRIST W/HEMMED CUFF

BOB DALE

COATED GLOVES, BLK, XXXL, 9 IN, SMOOTH FINISH, ELASTIC KNIT-WRIST W/HEMMED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, BLK, XXXL, 9 IN, SMOOTH FINISH, ELASTIC KNIT-WRIST W/HEMMED CUFF

COATED GLOVES, BLK, XXXL, 9 IN, SMOOTH FINISH, ELASTIC KNIT-WRIST W/HEMMED CUFF

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.31 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9802-12
  • Mfr. Model # 99-1-9802-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These EN-rated, black, XXX-large, coated gloves have a nine-inch length and seamless knit construction. They have a smooth finish, an elastic knit wrist with a hemmed cuff, breathable fabric, and a solid grip.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • EN 388 Rating4131X
  • InsulatedNo
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Size- Numeric12
  • Glove Length9.25 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • SeriesX-Site 99-1-9802
  • Silicone-FreeNo
  • Reflective BackingNo
  • ColourBlack
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 407 Contact Heat Level Not Tested
  • Standards EN 388
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Alpha 3XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Touchscreen Compatible No
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level Not Tested
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list