!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KNIT GLOVES, XXL, 9 IN, 13 GA, KNIT WRIST CUFF, SMOOTH FINISH

KNIT GLOVES, XXL, 9 IN, 13 GA, KNIT WRIST CUFF, SMOOTH FINISH

BOB DALE

KNIT GLOVES, XXL, 9 IN, 13 GA, KNIT WRIST CUFF, SMOOTH FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KNIT GLOVES, XXL, 9 IN, 13 GA, KNIT WRIST CUFF, SMOOTH FINISH

KNIT GLOVES, XXL, 9 IN, 13 GA, KNIT WRIST CUFF, SMOOTH FINISH

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.72 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9630-11
  • Mfr. Model # 99-1-9630-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 879
  • Shipping Weight 0.31 lbs

Product Details

These ANSI-certified, XX-large, knit gloves have a nine-inch length and 13-gauge thickness. They have knit wrist cuff, foam nitrile coating, a smooth finish, seamless knit construction, high-grip performance, and are available in polybag of 12 pairs. They have a single-layer palm and are cut-, and puncture-resistant.

Technical Specs

  • ItemCoated Gloves
  • Hem StyleFinished
  • Knit MaterialHPPE
  • Hand Protection StyleGlove
  • ANSI/ISEA Impact Force10 N
  • StandardsANSI/ISEA 105
  • Palm TypeCoated
  • Double-DippedNo
  • Glove Coating MaterialNitrile
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- Alpha2XL
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • ReversibleNo
  • SeriesCut-X
  • Touchscreen CompatibleYes
  • Pairs per Package12
  • ANSI/ISEA Needlestick Force - Palm10 N
  • ANSI/ISEA Puncture Force150 N
  • Reflective BackingNo
  • ColourBlack, Blue
  • ANSI/ISEA Cut Level A9
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Needlestick Level - Palm 5
  • EN 407 Contact Heat Level Not Tested
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity, Solid Grip
  • Cuff Style Elastic
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 9 in
  • Glove Lining Material Steel Wire/Cotton
  • Glove Coating Finish Smooth
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free Yes
  • Sold As Pair
  • ANSI/ISEA Cut Load 6,000 g
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 5
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list