!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOW ROD, 24 AWG MAX WIRE CAPACITY, 10 AWG MIN WIRE CAPACITY, 3/16 IN ROD DIA, 30 FT

GLOW ROD, 24 AWG MAX WIRE CAPACITY, 10 AWG MIN WIRE CAPACITY, 3/16 IN ROD DIA, 30 FT

JAMESON

GLOW ROD, 24 AWG MAX WIRE CAPACITY, 10 AWG MIN WIRE CAPACITY, 3/16 IN ROD DIA, 30 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOW ROD, 24 AWG MAX WIRE CAPACITY, 10 AWG MIN WIRE CAPACITY, 3/16 IN ROD DIA, 30 FT

GLOW ROD, 24 AWG MAX WIRE CAPACITY, 10 AWG MIN WIRE CAPACITY, 3/16 IN ROD DIA, 30 FT

JAMESON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.72 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32PK24
  • Mfr. Model # 7S-65K
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • ItemGlow Rod
  • End StyleBullet Nose, Chain, Single Hook, Whisk
  • Maximum Wire Capacity24 AWG
  • Maximum Bend Radius4 in
  • Number of Rods Included6
  • Rod MaterialFibreglass
  • Connector MaterialFibreglass
  • IncludesBall Chain Bullet Nose Accessories, Bullet Nose with Eyelet, Hook, Whisk, (6) 3/16 in x 5 ft Rods
  • Product Type Rod Set
  • Flexibility Medium
  • Minimum Wire Capacity 10 AWG
  • Tool Length 30 ft
  • Rod Diameter 3/16 in
  • Non-Conductive Non-Conductive
  • Features Accessories Use O-Rings for Secure Attachment, Durable Steel Threaded Ferrules for Customizing Rod Length, Luminescent Non-Conductive Fibreglass Glow Rod to Illuminate Dark Workspaces
  • Individual Rod Length 5 ft
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list