!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORKFORCE GLOVES, WING THUMB, UNCOATED, 10 OZ, 9 IN L, SZ L/9, GREY, PR

WORKFORCE GLOVES, WING THUMB, UNCOATED, 10 OZ, 9 IN L, SZ L/9, GREY, PR

IRONCLAD

WORKFORCE GLOVES, WING THUMB, UNCOATED, 10 OZ, 9 IN L, SZ L/9, GREY, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORKFORCE GLOVES, WING THUMB, UNCOATED, 10 OZ, 9 IN L, SZ L/9, GREY, PR

WORKFORCE GLOVES, WING THUMB, UNCOATED, 10 OZ, 9 IN L, SZ L/9, GREY, PR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.12 / pair

EHC: EHC :
Min Qty 12 = $205.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWWFG04L
  • Mfr. Model # WFG-04-L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.268 lbs

Product Details

Take on your work day with the protection of these wing thumb uncoated gloves. These grey 10-ounce gloves measure nine inches long and come in a size large/nine.

Technical Specs

  • ItemWorkforce Glove
  • EN 388 Rating3121
  • Knuckle Protection MaterialTPR
  • Cuff StyleSlip-On
  • Size- Numeric9
  • Glove Length9 1/2 in
  • ReversibleNo
  • SeriesIronclad
  • Sold AsPair
  • Impact Protection CoverageKnuckle
  • Hand Protection Style Glove
  • Standards CE Category 2, EN 388 2003 3121
  • Glove Coating Material Uncoated
  • Fabric Weight 10 oz
  • Size- Alpha L
  • Glove Lining Material Nylon
  • Glove Features Breathable Nylon Back of Hand, Microsuede Palm, Knuckle TPR Impact Protection, Fingernail Guards, Terry Cloth Thumb Sweat Wipe
  • Pairs per Package 12
  • Colour Grey
  • Palm Material Microsuede
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list