Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
WINTER GLOVES, MONKEY GRIP, SZ X-LARGE/10/11-12 IN, BROWN, COTTON JERSEY/PVC
WINTER GLOVES, MONKEY GRIP, SZ X-LARGE/10/11-12 IN, BROWN, COTTON JERSEY/PVC
WINTER MONKEY GRIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Keep your hands warm with these monkey grip winter gloves. These size X-large gloves are 11 to 12 inches long, brown, and have a knit wrist. Lined with cotton jersey for warmth, these gloves are coated in PVC for protection.
Technical Specs
Item Winter Glove
Glove Style ActivArmr Winter Monkey Grip 23-191
Hand Protection Style Glove
Standards ANSI Abrasion 3, ANSI Cut A1, EN 388: 3121B, CE, REACH Compliant
Glove Coating Material PVC
Finger Coverage Full Finger
Glove Lining Material Cotton Jersey
Glove Coating Finish Smooth
Pairs per Package 72
Colour Brown
ANSI/ISEA Cut Level A1
ANSI/ISEA Abrasion Level 3
EN 388 Rating 3121B
EN 511 Rating 111
Cuff Style Knit
Glove Length 275 to 290 mm
Glove Coating Colour Orange
Minimum Temperature -50 Degrees F
Sold As Pair
Country of Origin China
(subject to change)
Alternate Products
ACTIVARMR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.47
/ PAIR
You have #compareProducts out of 5 products to compare selected.
Clear All