!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINTER GLOVES, SIZE LARGE/9/10 IN, BROWN, FOAM/PVC/COWHIDE

WINTER GLOVES, SIZE LARGE/9/10 IN, BROWN, FOAM/PVC/COWHIDE

BOB DALE

WINTER GLOVES, SIZE LARGE/9/10 IN, BROWN, FOAM/PVC/COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER GLOVES, SIZE LARGE/9/10 IN, BROWN, FOAM/PVC/COWHIDE

WINTER GLOVES, SIZE LARGE/9/10 IN, BROWN, FOAM/PVC/COWHIDE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.05 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG193
  • Mfr. Model # 99-1-193
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 898
  • Shipping Weight 0.48 lbs

Product Details

Keep your hands warm with these foam-lined winter gloves. These brown gloves are size large and 10 inches. They have a wing-style thumb and slip-on closure for easy on and off. The palm is made from PVC and the gloves have a Jersey fabric lining and a cowhide thumb.

Technical Specs

  • ItemWinter Glove
  • Hand Protection StyleGlove
  • Palm TypeCoated
  • Glove Coating MaterialPVC
  • Base Coating CoverageFull
  • Glove Coating CoverageFull
  • Glove Length10 in
  • Glove Coating FinishSmooth
  • SeriesDeny
  • Sold AsPair
  • Palm MaterialPVC
  • Knit Material PVC
  • Glove Insulation Material Foam
  • Glove Performance High Grip
  • Cuff Style Safety
  • Finger Coverage Full Finger
  • Size- Alpha Universal
  • Glove Lining Material Foam
  • Glove Features Solid Grip
  • Pairs per Package 12
  • Colour Brown
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list