!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 335CBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, EXTENDED GAUNTLET CUFF

ENDURA 335CBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, EXTENDED GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 335CBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, EXTENDED GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 335CBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, EXTENDED GAUNTLET CUFF

ENDURA 335CBP WELDING GLOVES, M, 8, LEATHER, COWHIDE, EXTENDED GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.87 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG335CBP-MED
  • Mfr. Model # 335CBP-MED
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These Endura 335CBP welding gloves are size medium 8 and are made of leather/cowhide. They feature a sewing thread that is made with Kevlar fibre. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • Cuff MaterialCowhide Leather
  • Glove Back MaterialCowhide Leather
  • Glove FeaturesSewing thread is made with Kevlar fiber for added seam integrity, Heat-Resistant in temperatures up to 260 Degrees C/500 Degrees F, Reverse cowhide for longer wear. Reinforced cowhide back patch for extra protection, Strapped thumbs and extended cowhide gauntlet cuffs for superior wrist protection, Gunn-cut styling and strapped thumbs round out comfort and durability
  • High-VisibilityNo
  • Internal Reinforcement MaterialCowhide Leather
  • Oil ResistantNo
  • SeriesEndura 335CBP
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- AlphaM
  • Cuff Length 15 cm
  • Cuff Style Extended Gauntlet
  • Glove Cut Gunn
  • Glove Materials Leather, Cowhide Leather
  • Includes Double Palm No
  • Max. Temp. 260 Degrees C
  • Palm Material Cowhide Leather, Leather
  • Stitching Material Kevlar(R)
  • Water Resistant No
  • Welding Glove Application TIG
  • Size- Numeric 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list