ECONOMY GENERAL PURPOSE WELDING GLOVES, FULLY LINED, GREY, COWHIDE, PAIR
ECONOMY GENERAL PURPOSE WELDING GLOVES, FULLY LINED, GREY, COWHIDE, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These are economy welding gloves for general purpose use. They are made from split cowhide, with a one-piece back, and full-hand lining for comfort and heat protection. The thumbs are wing-style. These gloves are grey in colour.
Technical Specs
Item Welding Glove
Cuff Material Cowhide Leather
Glove Back Material Cowhide Leather
Glove Features Durability, Genuine Leather, Weld
Glove Liner Material Fleece
Leather Palm Process Split
Palm Material Cowhide Leather
Standards ANSI/ISEA 105
Thumb Style Wing
Colour Grey
Cuff Style Gauntlet
Glove Cut Gunn
Glove Insulation Material Fleece
Glove Materials Leather
Max. Temp. 284 Degrees F
Series Gander Brand
Stitching Material Kevlar(R)
Size- Alpha Universal
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.64
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.32
/ pair