UTILITY GLOVES WITH HI-VIZ CUFFS, SMALL, PAIR
UTILITY GLOVES WITH HI-VIZ CUFFS, SMALL, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stay visible around the worksite in these small-sized utility gloves with hi-viz cuffs.
Technical Specs
- ItemUtility Glove
- Cuff ColourGrey
- Cuff MaterialCowhide Leather
- Glove Back MaterialCowhide Leather
- Glove CutGunn
- Glove Hand StyleLeft and Right
- Glove Leather GradeA
- Glove MaterialsCowhide Leather
- High-VisibilityYes
- Includes ID PanelYes
- Includes Pinch Point ProtectionYes
- Includes Red PalmNo
- Leather ColourBeige, Grey
- Leather Palm ProcessGrain
- Palm MaterialCowhide Leather
- Reflective BackingYes
- Stitching MaterialKevlar(R)
- Touchscreen CompatibleNo
- WaterproofNo
- Size- Numeric9
- Colour Beige, Grey
- Cuff Length 5 in
- Cuff Style Gauntlet
- Glove Construction Cut and Sewn
- Glove Features Canadian Made, Durability, Genuine Leather, Hi-Viz, Weld
- Glove Insulation Material Nomex(R)
- Glove Liner Material FR Nomex(R)
- Glove Safety Features High-Visibility
- Includes Glide Patch No
- Includes Padded Palm Yes
- Includes Pull Strap No
- Insulated Yes
- Leather Grade Premium
- Oil Resistant No
- Palm Style Single Layer
- Series Gander Brand
- Thumb Style Wing
- Water Resistant No
- Size- Alpha S
- Country of Origin Canada
(subject to change)
Alternate Products
-
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.98
/ PAIR