!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 810 REINFORCED UTILITY GLOVES, BLACK, S, WING THUMB, HOOK-AND-LOOP CUFF

PROFLEX 810 REINFORCED UTILITY GLOVES, BLACK, S, WING THUMB, HOOK-AND-LOOP CUFF

ERGODYNE

PROFLEX 810 REINFORCED UTILITY GLOVES, BLACK, S, WING THUMB, HOOK-AND-LOOP CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 810 REINFORCED UTILITY GLOVES, BLACK, S, WING THUMB, HOOK-AND-LOOP CUFF

PROFLEX 810 REINFORCED UTILITY GLOVES, BLACK, S, WING THUMB, HOOK-AND-LOOP CUFF

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.96 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO810SML
  • Mfr. Model # 17222
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black reinforced utility gloves are size small. In addition, they have a wing thumb style. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3121 X. They are reinforced utility gloves with ax-suede reinforcements for abrasion resistance and durability.

Technical Specs

  • ItemReinforced Utility Glove
  • Cuff StyleHook-and-Loop
  • Glove Back ColourBlack
  • StandardsANSI/ISEA 105, EN 388
  • Finger CoverageFull Finger
  • Size- AlphaS
  • Glove FeaturesReinforced Utility Gloves: Ax-Suede Reinforcements For Abrasion Resistance And Durability
  • EN 388 Impact RatedNo
  • Layered Palm MaterialSuede
  • Hand Protection Style Glove
  • Palm Material Synthetic Leather
  • Glove Construction Cut and Sewn
  • Colour Black
  • Series ProFlex 810
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm Yes
  • EN 388 Rating 3121 X
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list