DISPOSABLE GLOVES, FOOD-GRADE, L (9), 5 MIL, POWDER-FREE, NITRILE, SMOOTH, 50 PK
DISPOSABLE GLOVES, FOOD-GRADE, L (9), 5 MIL, POWDER-FREE, NITRILE, SMOOTH, 50 PK
SHOWA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This Showa 9500PF green disposable glove is made of nitrile and is size large, 9. It is designed for food contact and general purpose use and meets the standards for Cat I. With a palm thickness of 5.00 mil, these 11-inch gloves are powder-free. They are powder-free, accelerator-free, fluorescent, with a smooth grip, and rolled cuffs.
Technical Specs
Item Disposable Glove
Anti-Static No
Cuff Style Rolled
Disposable Glove Type Food Contact, General Purpose
Finger Thickness 5.00 mil
Length 11 in
Palm Thickness 5.00 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Accelerator-Free Yes
Series Showa 9500PF
Tested for Fentanyl Protection No
Size - Numeric 9
Acceptable Quality Level (AQL) 1.5
Colour Green
Cuff Thickness 5.00 mil
Features Powder-Free, Accelerator-Free, Fluorescent, Smooth Grip, Rolled Cuff
Latex-Free Yes
Material Nitrile
Powdered/Powder-Free Powder-Free
Standards Cat I
Texture Smooth
Federal 209E Clean Room Class Not Rated
Tested for Chemotherapy Drugs No
Size- Alpha L
Latex Content Latex Free
Country of Origin United States
(subject to change)
Alternate Products
TOUCHNTUFF
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.17
/ BOX
TOUCHNTUFF
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.19
/ BOX
MICROFLEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.35
/ BOX
Related Products
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.39
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.70
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.08
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.98
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$73.35
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.23
/ each