!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, GRY, XL, 10, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF

PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, GRY, XL, 10, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF

ERGODYNE

PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, GRY, XL, 10, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, GRY, XL, 10, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF

PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, GRY, XL, 10, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.07 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO720XL
  • Mfr. Model # 17115
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These grey ProFlex 720 heavy-duty Framing gloves are size X-large 10. They feature a neoprene knuckle pad to provide added back-of-hand protection. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemHeavy-Duty Framing Glove
  • Cuff StyleHook-and-Loop
  • Glove Back ColourGrey
  • StandardsANSI/ISEA 105, EN 388
  • Finger CoverageOpen Pointer Finger, Middle Finger, and Thumb
  • Glove PerformanceHigh Grip
  • Size- Numeric10
  • Includes Double PalmYes
  • Layered Palm MaterialEVA Foam
  • Hand Protection Style Glove
  • Palm Material Synthetic Leather
  • Knuckle Protection Material Neoprene
  • Colour Grey
  • Series ProFlex 720
  • Size- Alpha XL
  • Glove Features A Neoprene Knuckle Pad Provides Added Back-of-Hand Protection, While an ID Space Along the Hook-and-Loop Closure Helps Workers Keep Track of Their Gloves, a Great Multipurpose Glove for Anyone Needing Versatile, Heavy-Duty Hand Protection for a Variety of Tasks
  • EN 388 Impact Rated No
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list