!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, L, 7, GRY, STRETCH CUFF, PADDED FINGER/KNUCKLE

PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, L, 7, GRY, STRETCH CUFF, PADDED FINGER/KNUCKLE

ERGODYNE

PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, L, 7, GRY, STRETCH CUFF, PADDED FINGER/KNUCKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, L, 7, GRY, STRETCH CUFF, PADDED FINGER/KNUCKLE

PROFLEX 720 HEAVY-DUTY FRAMING GLOVES, L, 7, GRY, STRETCH CUFF, PADDED FINGER/KNUCKLE

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.07 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO720SML
  • Mfr. Model # 17112
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

These grey heavy-duty framing gloves are size large and are made with neoprene. In addition, they have a EVA foam coating, nylon stitching. They are fingerless, have a knit cuff, and an EN 388 Rating of 3132X. They feature finger and thumb saddle reinforcements, and a low-profile, molded hook-and-loop closure.

Technical Specs

  • ItemHeavy-Duty Framing Gloves
  • Hand Protection StyleGlove
  • Palm MaterialSynthetic Leather
  • Glove Back ColourBlack/Grey
  • Knuckle Protection MaterialNeoprene
  • Glove Coating MaterialEVA Foam
  • Finger CoverageFingerless
  • Glove Coating CoveragePalm
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesFinger and Thumb Saddle Reinforcements, Low Profile Molded Hook and Loop Closure
  • Pairs per Package1
  • EN 388 Impact RatedNo
  • Grip Coating ColourGrey
  • Cuff MaterialHex Stretch
  • Glove Coating FinishFoam
  • Cut-Resistance Coverage Knuckles
  • Cuff Style Knit
  • Glove Back Material Neoprene
  • Glove Construction Framing Finger, Knuckle Padding
  • Standards ANSI 105, EN 388
  • Colour Grey
  • Series ProFlex 720
  • Glove Performance Comfort Fit, High Dexterity, High Grip
  • Size- Numeric 7
  • Grip Coating Material EVA Foam
  • Grip Pattern Padded
  • Sold As Pair
  • EN 388 Rating 3132X
  • Stitching Material Nylon
  • Glove Coating Colour Black, Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list