!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENDURA 66B LEATHER GLOVES, XL, LEATHER, COWHIDE, SAFETY CUFF

ENDURA 66B LEATHER GLOVES, XL, LEATHER, COWHIDE, SAFETY CUFF

SUPERIOR GLOVE

ENDURA 66B LEATHER GLOVES, XL, LEATHER, COWHIDE, SAFETY CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 66B LEATHER GLOVES, XL, LEATHER, COWHIDE, SAFETY CUFF

ENDURA 66B LEATHER GLOVES, XL, LEATHER, COWHIDE, SAFETY CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.21 / PAIR

EHC: EHC :
Min Qty 96 = $692.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 96 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG66BXL
  • Mfr. Model # 66BXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

These Endura 66B leather gloves are size X-large. They feature split cowhide leather which provides durable protection. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Glove
  • Cuff StyleSafety
  • Oil-ResistantNo
  • Glove Back MaterialCowhide
  • Arc Flash PPE CategoryNot Applicable
  • Size- AlphaXL
  • Glove CutGunn
  • Pairs per Package12
  • ANSI/ISEA Abrasion Level3
  • Stitching Material Cotton, Nylon
  • Glove Liner Material Cotton
  • Glove Features Split Cowhide provides durable protection, Leather palms and index fingers boost hand safety, Reinforced Leather fingertips and knuckle straps provide extra protection, Cotton-lined palms offer comfort and sweat absorption, Gunn-cut pattern eliminates exposed seams in the hard-working palm area
  • Palm Material Cowhide, Leather
  • Series Endura(R) 66B
  • Includes Double Palm No
  • Leather Palm Process Split
  • Cuff Length 2 in
  • ANSI/ISEA Puncture Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list