!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 370CTIG WELDING GLOVES, S, LEATHER, GOATSKIN, GAUNTLET CUFF

ENDURA 370CTIG WELDING GLOVES, S, LEATHER, GOATSKIN, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 370CTIG WELDING GLOVES, S, LEATHER, GOATSKIN, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 370CTIG WELDING GLOVES, S, LEATHER, GOATSKIN, GAUNTLET CUFF

ENDURA 370CTIG WELDING GLOVES, S, LEATHER, GOATSKIN, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG370CTIG-SM
  • Mfr. Model # 370CTIG-SM
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

These Endura 370CTIG welding gloves are size small and are made of leather and goatskin. They feature protection against sparks while TIG welding. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level3
  • Cuff StyleGauntlet
  • Glove FeaturesTIG welding gloves that protect against sparks and heat and balances durability with hand motion, Provides ANSI 2 heat-Resistance, Sewn with ParaActiv thread for added seam integrity, Gauntlet cuffs for increased wrist safety, Cleaning instructions: dry clean
  • High-VisibilityNo
  • Internal Reinforcement MaterialGoatskin Leather, Leather
  • Oil ResistantNo
  • SeriesEndura 370CTIG
  • Water ResistantNo
  • Welding Glove ApplicationTIG
  • ANSI/ISEA Abrasion Level 4
  • Cuff Length 4 1/4 in
  • Glove Construction Cut and Sewn
  • Glove Materials Leather, Goatskin Leather
  • Includes Double Palm No
  • Max. Temp. 284 Degrees F
  • Palm Material Goatskin Leather, Leather
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha S

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list