WELDING GLOVES, TIG, EXTRA LARGE, 6-IN CUFF, GRAIN/SPLIT DEERSKIN, PAIR
WELDING GLOVES, TIG, EXTRA LARGE, 6-IN CUFF, GRAIN/SPLIT DEERSKIN, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These are deerskin, TIG welding gloves. They have six-inch, split leather cuffs, a grain palm, a split back, and a welted thumb for comfort and dexterity. They are extra-large in size.
Technical Specs
Item Welding Glove
Cuff Material Cowhide Leather
Glove Back Material Deerskin Leather
Glove Features Dexterity, Durability, Premium Deerskin, Weld
Glove Materials Deerskin Leather
Palm Material Deerskin Leather
Stitching Material Kevlar(R)
Size- Alpha XL
Cuff Length 4 1/2 in
Cuff Style Gauntlet
Glove Cut Gunn
Glove Leather Grade A
Leather Palm Process Grain
Series Gander Brand
Thumb Style Straight
Country of Origin China
(subject to change)
Alternate Products
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.20
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.38
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.74
/ PAIR