!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,THERMOLITE,LINER VP,PK12

GLOVES,THERMOLITE,LINER VP,PK12

SUPERIOR GLOVE

GLOVES,THERMOLITE,LINER VP,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
GLOVES,THERMOLITE,LINER VP,PK12

GLOVES,THERMOLITE,LINER VP,PK12

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.72 / PKG of 12

EHC: EHC :
Min Qty 12 = $788.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGPS13CPWHM
  • Mfr. Model # PS13CPWH-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Technical Specs

  • ItemGlove
  • Glove FeaturesAmbidextrous for Ease of Use, Can be Worn on Their Own or As A Liner Under Another Pair of Gloves, Cleaning Instructions: Wash and Tumble Dry, Stains, White to Show Dirt, Wicks Sweat Away From the Skin for Added Warmth and Comfort, or Other Signs of Wear and Tear
  • Glove SizeM
  • Thickness13 ga
  • ColourWhite
  • Latex-FreeNot Latex-Free
  • Touchscreen CompatibleNot Touchscreen Compatible
  • Finger Coverage Full Finger
  • Glove Hand Style Ambidextrous
  • Series S13CPWH
  • Anti-Static Not Anti-Static
  • Hand Protection Style Glove
  • Silicone-Free Not Silicone-Free
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list