!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ XXL/11, 12 IN L/13 GA THICK, BL/YLW, PVC/FLEECE

COLD-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ XXL/11, 12 IN L/13 GA THICK, BL/YLW, PVC/FLEECE

RONCO

COLD-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ XXL/11, 12 IN L/13 GA THICK, BL/YLW, PVC/FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ XXL/11, 12 IN L/13 GA THICK, BL/YLW, PVC/FLEECE

COLD-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ XXL/11, 12 IN L/13 GA THICK, BL/YLW, PVC/FLEECE

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.13 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON79-455-11
  • Mfr. Model # 79-455-11
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These size XX-large/11 cold-resistant gloves are made from a blend of polymer materials. These supported, triple-dipped PVC gloves protect against oils, grease, solvents, acids, and other chemicals. The yellow cashmere fleece liner provides cold protection up to -30 Degrees C. These blue, gauntlet-style gloves have a length of 12 inches and a 13-gauge thickness. They feature palm and finger texture for a better dry and wet grip. These gloves are Canadian Food Inspection Agency (CFIA) accepted.

Technical Specs

  • ItemPVC Glove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • Cuff StyleGauntlet
  • Glove Colour FamilyBlue
  • Glove Length12 in
  • Glove MaterialsPVC
  • Glove SizeXXL
  • Min. Temp.-22 Degrees F
  • StandardsCFIA (Canadian Food Inspection Agency) Letter Of No Objection, CE EN388:4121 (Abrasion/Cut/Tear/Puncture), CE EN374:AJK ( Methanol. n-Heptane, Sodium hydroxide 40%), CE EN374 (Biohazardous Material), EN511
  • EN ISO 374 Chemicals TestedAJK - Methanol. n-Heptane, Sodium Hydroxide 40%
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Cut Level 1
  • Colour Blue
  • EN ISO 374 Chemical Rating Type B - AJKL
  • Glove Hand Style Left and Right
  • Glove Liner Material Cashmere Fleece
  • Glove Performance High Grip
  • Glove Thickness 0.13 mil
  • Series Integra Plus
  • Supported / Unsupported Supported
  • Glove Sizes 11
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list