!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWERLINE GLOVES, TAN, XL/10, DRYHIDE COWHIDE, CUTSHIELD, ANSI/ISEA ABRASION 5/CUT A6/PUNCTURE 5

POWERLINE GLOVES, TAN, XL/10, DRYHIDE COWHIDE, CUTSHIELD, ANSI/ISEA ABRASION 5/CUT A6/PUNCTURE 5

WATSON GLOVES

POWERLINE GLOVES, TAN, XL/10, DRYHIDE COWHIDE, CUTSHIELD, ANSI/ISEA ABRASION 5/CUT A6/PUNCTURE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWERLINE GLOVES, TAN, XL/10, DRYHIDE COWHIDE, CUTSHIELD, ANSI/ISEA ABRASION 5/CUT A6/PUNCTURE 5

POWERLINE GLOVES, TAN, XL/10, DRYHIDE COWHIDE, CUTSHIELD, ANSI/ISEA ABRASION 5/CUT A6/PUNCTURE 5

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.57 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT3773X
  • Mfr. Model # 3773-X
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

These tan Powerline gloves are made with para-aramid, polyester, steel, Dryhide water-resistant cowhide leather, and Cutshield liner. In addition, they have Kevlar stitching. They are rated ANSI/ISEA Cut Level A6 /ANSI/ISEA Puncture Level 5. They are full-finger, have a gauntlet cuff, and an EN 388 Rating of 2X34F. They feature hooded fingertips and thumb.

Technical Specs

  • ItemGloves
  • ANSI/ISEA Cut LevelA6
  • Stitching MaterialStitched with Kevlar
  • Glove Length12
  • Cuff StyleGauntlet
  • Glove Back ColourTan
  • Palm MaterialCowhide
  • Cuff MaterialCowhide
  • EN 388 Rating2X34F
  • Glove ConstructionCut and Sewn
  • Cuff Length4 in
  • ANSI/ISEA Puncture Level5
  • Cut-Resistance Coverage Full
  • Finger Coverage Full Finger
  • Sold As Pair
  • Glove Hand Style Left and Right Hand
  • Glove Liner Material Para-Aramid, Polyester, Steel
  • Glove Back Material Cowhide
  • Includes Double Palm Yes
  • Cuff Colour Tan
  • Glove Cut Gunn
  • Pairs per Package 6
  • ANSI/ISEA Abrasion Level 5
  • Colour Tan
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list