!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURE KNIT S13TN3K KNIT GLOVES, S/7, KNIT CUFF, COMFORT FIT, HIGH DEXTERITY/GRIP, 13 GA

SURE KNIT S13TN3K KNIT GLOVES, S/7, KNIT CUFF, COMFORT FIT, HIGH DEXTERITY/GRIP, 13 GA

SUPERIOR GLOVE

SURE KNIT S13TN3K KNIT GLOVES, S/7, KNIT CUFF, COMFORT FIT, HIGH DEXTERITY/GRIP, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURE KNIT S13TN3K KNIT GLOVES, S/7, KNIT CUFF, COMFORT FIT, HIGH DEXTERITY/GRIP, 13 GA

SURE KNIT S13TN3K KNIT GLOVES, S/7, KNIT CUFF, COMFORT FIT, HIGH DEXTERITY/GRIP, 13 GA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.45 / PAIR

EHC: EHC :
Min Qty 12 = $29.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13TN3KS
  • Mfr. Model # S13TN3KS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These knit gloves are size small. They are full-finger and have a knit cuff. They feature low-lint and an extended knit wrist cuff. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialKevlar(R)
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric7
  • Glove Length3 in
  • Glove FeaturesLow-Lint, Extended Knit Wrist Cuff
  • Thickness13 ga
  • Silicone-FreeNo
  • Reflective BackingNo
  • Glove Style Seamless Knit
  • Glove Performance Comfort Fit, High Dexterity, High Grip
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Series Sure Knit S13TN3K
  • Touchscreen Compatible No
  • Sold As Each
  • Includes Double Palm No
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list