!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FITTER GLOVE, DBL PALM, SAFETY CUFF, ONE SIZE, RED/BLUE/BLACK, LEATHER/COTTON, PAIR

FITTER GLOVE, DBL PALM, SAFETY CUFF, ONE SIZE, RED/BLUE/BLACK, LEATHER/COTTON, PAIR

RONCO

FITTER GLOVE, DBL PALM, SAFETY CUFF, ONE SIZE, RED/BLUE/BLACK, LEATHER/COTTON, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTER GLOVE, DBL PALM, SAFETY CUFF, ONE SIZE, RED/BLUE/BLACK, LEATHER/COTTON, PAIR

FITTER GLOVE, DBL PALM, SAFETY CUFF, ONE SIZE, RED/BLUE/BLACK, LEATHER/COTTON, PAIR

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.64 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON74-081-10
  • Mfr. Model # 74-081-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Protect your hands with these one size, double-palmed fitter gloves. Featuring rubberized safety cuffs and reinforced fingers, the pair boasts cotton fleece lining for a snug fit. Split leather makes up the backing, with red, blue, and black stripes throughout.

Technical Specs

  • ItemWrangler's Split Leather Fitter Glove
  • Finger CoverageFull Finger
  • Leather Coverage StyleLeather Palm
  • Thumb StyleWing
  • Glove Liner MaterialFleece
  • Glove Back ColourBlack/Blue/Red
  • Glove Back MaterialCotton
  • Series74-081
  • Includes Double PalmYes
  • Cuff MaterialRubber, Cotton
  • Leather Palm ProcessSplit
  • ColourBlue, Black, Green, Red
  • Hand Protection Style Glove
  • Sold As Pair
  • Glove Length 10 13/16 in
  • Cuff Style Safety
  • Leather Grade Premium
  • Glove Features Wrist/Forearm Protection, Fleece Palm and Finger Lined, Reusable for Cost-Efficient Wear, Reinforced Finger Tips and Knuckle Strap
  • Palm Material Leather
  • Size- Alpha One Size
  • Palm Colour Green
  • Glove Cut Gunn
  • Pairs per Package 72

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list