!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVE, CLUTE CUT, KNIT WRIST, WHITE, COTTON/LEATHER, PAIR

WORK GLOVE, CLUTE CUT, KNIT WRIST, WHITE, COTTON/LEATHER, PAIR

RONCO

WORK GLOVE, CLUTE CUT, KNIT WRIST, WHITE, COTTON/LEATHER, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVE, CLUTE CUT, KNIT WRIST, WHITE, COTTON/LEATHER, PAIR

WORK GLOVE, CLUTE CUT, KNIT WRIST, WHITE, COTTON/LEATHER, PAIR

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.94 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON207-09
  • Mfr. Model # 207-09
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This pair of white, work gloves is made with 100% cotton for breathability. Clute cut, the washable pair features knit wrist cuffs and split leather palms for additional comfort.

Technical Specs

  • ItemWork Glove
  • Glove Length10 7/16 in
  • Glove Back ColourNatural
  • Glove Back MaterialCotton Canvas
  • Size- AlphaL
  • Pairs per Package144
  • Sold As Pair
  • Cuff Style Knit
  • Glove Features Snug Fit, Lightweight, Washable for Reusable Wear
  • Palm Material Split Leather
  • Glove Cut Clute
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories