!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALPHATEC CHEMICAL PROTECTION GLOVES, RED, 8, NITRILE, 16.5 MIL, STRAIGHT CUFF, ANSI ABR 4

ALPHATEC CHEMICAL PROTECTION GLOVES, RED, 8, NITRILE, 16.5 MIL, STRAIGHT CUFF, ANSI ABR 4

SOLVEX

ALPHATEC CHEMICAL PROTECTION GLOVES, RED, 8, NITRILE, 16.5 MIL, STRAIGHT CUFF, ANSI ABR 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC CHEMICAL PROTECTION GLOVES, RED, 8, NITRILE, 16.5 MIL, STRAIGHT CUFF, ANSI ABR 4

ALPHATEC CHEMICAL PROTECTION GLOVES, RED, 8, NITRILE, 16.5 MIL, STRAIGHT CUFF, ANSI ABR 4

SOLVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.92 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-900-8
  • Mfr. Model # 37-900-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These 16.5 mil red AlphaTec chemical protection gloves are size 8 and are made of nitrile. The nitrile-coated gloves include a reverse lozenge finish. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemChemical Protection Glove
  • ANSI/ISEA Abrasion Level4
  • Chemical Glove FeaturesNitrile-Coated Gloves, Reverse Lozenge Finish For Excellent Grip, Assured Quality, Advanced Protection, Enhanced Grip
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingType A AJKLOPT
  • Glove Coating FinishReversed lozenge
  • Glove Hand StyleLeft and Right
  • Glove MaterialsNitrile
  • Glove Size8
  • Glove Thickness16.5 mil
  • SeriesAlphaTec
  • StandardsISO 9001-certified, ANSI ABR 4, CE Number 0493, Category III, EN 388:2016 +A1:2018 4101X, ISO 18889:2019, EN ISO 21420:2020, EN ISO 374-1:2016 Type A AJKLOPT, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals TestedAJKLOPT, A - Methanol, J - n-Heptane, K - Sodium Hydroxide, 40% - L - Sulphuric Acid, 99% - O - Ammonia, 25% - P - Hydrogen Peroxide, 40% - T - Formaldehyde
  • Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant
  • Anti-Static Yes
  • Colour Red
  • EN 388 Impact Rated No
  • Glove Coating Colour Red
  • Glove Colour Family Red
  • Glove Length 15 in
  • Glove Performance Reverse Lozenge Finish for Grip
  • Glove Texture Lozenge
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Unsupported
  • Glove Sizes 8
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list