!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALPHATEC SOLVEX 37-145 GLOVES, GRN, 6, NITRILE, 11 MIL, GAUNTLET CUFF, ANSI ABR 4

ALPHATEC SOLVEX 37-145 GLOVES, GRN, 6, NITRILE, 11 MIL, GAUNTLET CUFF, ANSI ABR 4

SOLVEX

ALPHATEC SOLVEX 37-145 GLOVES, GRN, 6, NITRILE, 11 MIL, GAUNTLET CUFF, ANSI ABR 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC SOLVEX 37-145 GLOVES, GRN, 6, NITRILE, 11 MIL, GAUNTLET CUFF, ANSI ABR 4

ALPHATEC SOLVEX 37-145 GLOVES, GRN, 6, NITRILE, 11 MIL, GAUNTLET CUFF, ANSI ABR 4

SOLVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.77 / PAIR

EHC: EHC :
Min Qty 144 = $398.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL37-145-6
  • Mfr. Model # 37-145-6
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

These 11 mil green AlphaTec Solvex 37-145 gloves are size 6 and are made of nitrile. They feature no inner flocking and thin palms. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemGlove
  • Anti-StaticNot Tested
  • ColourGreen
  • EN 388 Impact RatedNo
  • Glove Coating ColourGreen
  • Glove Colour FamilyGreen
  • Glove Length13 in
  • Glove MaterialsNitrile
  • Glove Size6
  • Glove Thickness11 mil
  • SeriesAlphaTec Solvex 37-145
  • StandardsANSI ABR 4, EN 388:2016 +A1:2018 3001X, EN ISO 374-5:2016, EN ISO 374-1:2016 JKNOPT, Category III, REACH Compliant
  • EN ISO 374 Chemicals TestedJ - n-Heptane/K - Sodium Hydroxide 40%/N - Acetic Acid 99%/O - Ammonium Hydroxide 25%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • Glove Sizes6
  • ANSI/ISEA Abrasion Level 4
  • Chemical Glove Features No Inner Flocking, Thin Palm (11 mil/0.28mm), Nitrile Compound Composition
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type A - JKNOPT
  • Glove Coating Finish Sandpatch
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance Light-Duty
  • Glove Texture Sandy
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Unsupported
  • Glove Features No Inner Flocking, Thin Palm (11 mil/0.28mm), Nitrile Compound Composition

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list