!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XXL, OFF-WHITE/YELLOW/TAN

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XXL, OFF-WHITE/YELLOW/TAN

WATSON GLOVES

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XXL, OFF-WHITE/YELLOW/TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XXL, OFF-WHITE/YELLOW/TAN

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 13 IN, XXL, OFF-WHITE/YELLOW/TAN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.96 / PAIR

EHC: EHC :
Min Qty 6 = $479.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9407XXL
  • Mfr. Model # 9407-XXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These off-white/yellow/tan, 13-inch length, chemical-resistant gloves have a gauntlet cuff style. These XX-large gloves have a smooth texture, cold insulation, and a Thinsulate lining. They are suitable for the oil and gas industry and construction utilities.

Technical Specs

  • ItemIce Storm Glove
  • Additional Hazard ProtectionCold-Insulated
  • ANSI/ISEA Impact LevelNot Tested
  • BiodegradableNon-Biodegradable
  • ColourOff White, Yellow, Tan
  • Dual LayerNo
  • Glove Colour FamilyYellow
  • Glove Length11 in
  • Glove Materials3M Thinsulate C100, Cowhide, Kevlar(R)
  • Glove Size11
  • InsulatedNo
  • Series9407G
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes11
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Dryhide Cowhide Leather
  • Cuff Style Gauntlet
  • Glove Coating Coverage Uncoated
  • Glove Hand Style Knife Hand
  • Glove Liner Material Thinsulate(TM) C100
  • Glove Performance General Purpose
  • Glove Texture Grain
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • Glove Features Better Dexterity, Water and Oil-Resistant, Wrist and Forearm Protection
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list