CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, S, LEATHER, GOATSKIN, ELASTIC CUFF 
				CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, S, LEATHER, GOATSKIN, ELASTIC CUFF 
				
				
					
					SUPERIOR GLOVE 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		These yellow Clutch Gear MXGKGHVTL mechanics gloves are size small. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Mechanics Glove  
						
					
				
					
						
							Cuff Style Elastic  
						
					
				
					
						
							Glove Liner Material Kevlar(R)  
						
					
				
					
						
							Glove Back Colour Yellow  
						
					
				
					
						
							Glove Coating Material Leather  
						
					
				
					
						
							Touchscreen Compatible No  
						
					
				
					
						
							ANSI/ISEA Abrasion Level 4  
						
					
				
					
						
							Glove Coating Coverage Uncoated  
						
					
				
					
						
							Minimum Temperature -15 Degrees C  
						
					
				
					
						
							Includes Reinforced Thumb Crotch No  
						
					
				
					
						
							ANSI/ISEA Puncture Level 4  
						
					
				
					
						
							Sold As Pair  
						
					
				
					
						
							Glove Hand Style Left and Right  
						
					
				
					
						
							Leather Palm Process Grain  
						
					
				
					
						
							Cuff Length 2 in  
						
					
				
			 
			
			
				
					
						
							Cut-Resistance Coverage  Full  
						
					
				
					
						
							Palm Material  Goatskin, Leather  
						
					
				
					
						
							Glove Back Material  Spandex  
						
					
				
					
						
							Glove Construction  Cut and Sewn  
						
					
				
					
						
							ANSI/ISEA Cut Level  A5  
						
					
				
					
						
							Colour  Yellow  
						
					
				
					
						
							Series  Clutch Gear MXGKGHVTL  
						
					
				
					
						
							Glove Performance  Cut-Resistant  
						
					
				
					
						
							Size- Alpha  S  
						
					
				
					
						
							Includes Double Palm  No  
						
					
				
					
						
							Pairs per Package  12  
						
					
				
					
						
							Anti-Static  No  
						
					
				
					
						
							Latex-Free  No  
						
					
				
					
						
							Stitching Material  Cotton, Nylon  
						
					
				
				
                    Country of Origin  Pakistan
                                (subject to change)