!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUFF-RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ XL/12, LEATHER, PR

RUFF-RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ XL/12, LEATHER, PR

BOB DALE

RUFF-RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ XL/12, LEATHER, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUFF-RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ XL/12, LEATHER, PR

RUFF-RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ XL/12, LEATHER, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.34 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG1220-12
  • Mfr. Model # 54-1-1220-12
  • UNSPSC # 46181542
  • CATALOGUE PAGE # 926
  • Shipping Weight 0.7 lbs

Product Details

Keep your hands protected with these leather Ruff Rigger mitts. These mitts have large gauntlet cuffs and gore, thumbstraps, and welted seams. The wide cuff fits over parka coveralls with ease. These size X-large/12 gloves are sold by the pair and they are used with separate liners.

Technical Specs

  • ItemLeather Mitts Gloves
  • Cuff StyleGauntlet
  • Glove FeaturesCanadian Made, Durability, Genuine Leather, Weld
  • Palm MaterialCowhide
  • Size- AlphaXL
  • Knuckle Protection MaterialLeather
  • Leather Palm ProcessGrain
  • Thumb Style Straight
  • Glove Liner Material Unlined
  • Glove Back Material Cowhide
  • Series Gander Brand
  • Size- Numeric 12
  • Cuff Material Cowhide
  • Cuff Length 6 in
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list