RUFF RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ M/10, LEATHER, PR
RUFF RIGGER MITT, GAUNTLET CUFF & GORE, THUMBSTRAP, SZ M/10, LEATHER, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protect yourself at work with these Ruff Rigger full mitts. These size medium/10, durable, grain leather mitts have large gauntlet cuffs and gore, along with welted seams, and thumbstraps. The wide cuff easily fits over parka coveralls. They are designed for use with separate liners. These gloves are sold by the pair.
Technical Specs
Item Leather Mitts Gloves
Cuff Style Gauntlet
Glove Features Canadian Made, Durability, Genuine Leather, Weld
Palm Material Cowhide
Size- Alpha M
Knuckle Protection Material Leather
Leather Palm Process Grain
Thumb Style Straight
Glove Liner Material Unlined
Glove Back Material Cowhide
Series Gander Brand
Size- Numeric 10
Cuff Material Cowhide
Cuff Length 6 in
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.99
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.16
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.16
/ PAIR
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.16
/ PAIR