!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT RESISTANT GLOVES, HI-VIS,SLIP FIT,HOOK/LOOP, SZ XXL/11,RED,THERM PLASTIC/SYNTH LEATHER/TPX,PR

IMPACT RESISTANT GLOVES, HI-VIS,SLIP FIT,HOOK/LOOP, SZ XXL/11,RED,THERM PLASTIC/SYNTH LEATHER/TPX,PR

HEXARMOR

IMPACT RESISTANT GLOVES, HI-VIS,SLIP FIT,HOOK/LOOP, SZ XXL/11,RED,THERM PLASTIC/SYNTH LEATHER/TPX,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
IMPACT RESISTANT GLOVES, HI-VIS,SLIP FIT,HOOK/LOOP, SZ XXL/11,RED,THERM PLASTIC/SYNTH LEATHER/TPX,PR

IMPACT RESISTANT GLOVES, HI-VIS,SLIP FIT,HOOK/LOOP, SZ XXL/11,RED,THERM PLASTIC/SYNTH LEATHER/TPX,PR

HEXARMOR

Clearance Price :
$14.95 / PAIR

Your Price : $65.00 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HEX2021-11
  • Mfr. Model # 2021-XXL (11)
  • UNSPSC # 11162108
  • CATALOGUE PAGE # 912
  • Shipping Weight 0.57 lbs

Product Details

With a hook and loop closure and a slip fit cuff, these full hand and full finger style gloves have an impact resistant exoskeleton, high dexterity, reinforced seams, and high vis colour and thermoplastic rubber knuckle padding material on the glove back. The palms are made from TP-X and the gloves are lined with synthetic leather. This pair of gloves offers ANSI cut level 3 protection.

Technical Specs

  • ItemRig Lizard(R) 2021
  • StandardsANSI / ISEA CUT Level 3 / A3, CE 4243
  • ANSI/ISEA Abrasion Level4
  • Palm Material TP-X(R)
  • Colour Red
  • ANSI/ISEA Puncture Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list