!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVES, S, RED/BLACK, 10 GA, POLYESTER COTTON

WORK GLOVES, S, RED/BLACK, 10 GA, POLYESTER COTTON

WATSON GLOVES

WORK GLOVES, S, RED/BLACK, 10 GA, POLYESTER COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, S, RED/BLACK, 10 GA, POLYESTER COTTON

WORK GLOVES, S, RED/BLACK, 10 GA, POLYESTER COTTON

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.67 / pair

EHC: EHC :
Min Qty 6 = $40.02

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT320I-SML
  • Mfr. Model # 320I-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These red/black, small work gloves have a 10-gauge thickness and are made from polyester/cotton. They have a napped acrylic liner, a 10 gg poly/cotton seamless knit shell, a sandy foam latex palm coating, and a snug-fitting knit-wrist. These chemical resistant gloves are suitable for automotive, construction, general purpose, and industrial use.

Technical Specs

  • ItemRed Hots Coated Glove
  • ANSI/ISEA Abrasion LevelNot Tested
  • Palm TypeGrip Coated
  • Glove Coating MaterialFoam Latex
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Glove Length9 in
  • Glove Lining MaterialAcrylic Fleece
  • Thickness10 ga
  • ColourBlack, Red
  • Knit Material Poly-Cotton
  • Hand Protection Style Glove
  • Glove Performance High Grip, High Dexterity
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Sold As Pair
  • Palm Material Foam Latex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list