!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ M/8, 12 IN L/13 GA THICK, BL, PVC/COTTON

CHEMICAL-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ M/8, 12 IN L/13 GA THICK, BL, PVC/COTTON

RONCO

CHEMICAL-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ M/8, 12 IN L/13 GA THICK, BL, PVC/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ M/8, 12 IN L/13 GA THICK, BL, PVC/COTTON

CHEMICAL-RESISTANT GLOVES, LINED, GAUNTLET STYLE, SZ M/8, 12 IN L/13 GA THICK, BL, PVC/COTTON

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.30 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON79-325-08
  • Mfr. Model # 79-325-08
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

These size medium/eight chemical-resistant gloves are made from a blend of polymer materials. These supported, triple-dipped PVC gloves protect against oils, fats, solvents, acids, and other chemicals. These blue, gauntlet-style gloves have a length of 12 inches and a 13-gauge thickness. These supported gloves feature a seamless cotton interlock liner and have palm and finger texture for an improved dry and wet grip. These gloves are Canadian Food Inspection Agency (CFIA) accepted.

Technical Specs

  • ItemPVC Glove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • ColourBlue
  • EN 388 Impact RatedNo
  • Glove Colour FamilyBlue
  • Glove Length12 in
  • Glove MaterialsPVC
  • Glove SizeM
  • SeriesIntegra Plus
  • Supported / UnsupportedSupported
  • Glove FeaturesTriple PVC Dip Provides Excellent Protective Thickness Against Oils, Greases, Solvents, Acids and A Variety of Other Chemicals, The Glove's Special Co-Polymer Formulation Enhances Flexibility For Prolonged Wear and Minimal Hand Fatigue, The Glove Remains Very Soft and Flexible Under Cold Applications, Its Enhanced Palm and Finger Texture Provides Excellent Dry And Wet Grip, Excellent Abrasion-Resistant, Suitable for Heavy Labour Work
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Cut Level 1
  • Chemical Glove Features Triple PVC Dip Provides Excellent Protective Thickness Against Oils, Greases, Solvents, Acids and A Variety of Other Chemicals, The Glove's Special Co-Polymer Formulation Enhances Flexibility For Prolonged Wear and Minimal Hand Fatigue, The Glove Remains Very Soft and Flexible Under Cold Applications, Its Enhanced Palm and Finger Texture Provides Excellent Dry And Wet Grip, Excellent Abrasion-Resistant, Suitable for Heavy Labour Work
  • Cuff Style Gauntlet
  • EN ISO 374 Chemical Rating Type B - JKL
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Interlock
  • Glove Performance High Grip
  • Glove Thickness 0.13 mil
  • Standards CFIA (Canadian Food Inspection Agency) Letter Of No Objection, CE EN388:4121 (Abrasion/Cut/Tear/Puncture), CE EN374:AJKL ( Methanol. n-Heptane, Sodium hydroxide 40%), CE EN374
  • EN ISO 374 Chemicals Tested JKL - J -n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%
  • Glove Sizes 8
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list