!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, ABRASION LEVEL 2, FULL, SMOOTH FINISH, XL, BLU/YLW, NITRILE NYLON

GLOVES, COATED, ABRASION LEVEL 2, FULL, SMOOTH FINISH, XL, BLU/YLW, NITRILE NYLON

RONCO

GLOVES, COATED, ABRASION LEVEL 2, FULL, SMOOTH FINISH, XL, BLU/YLW, NITRILE NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, ABRASION LEVEL 2, FULL, SMOOTH FINISH, XL, BLU/YLW, NITRILE NYLON

GLOVES, COATED, ABRASION LEVEL 2, FULL, SMOOTH FINISH, XL, BLU/YLW, NITRILE NYLON

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.06 / pair

EHC: EHC :
Min Qty 72 = $508.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-035-10
  • Mfr. Model # 77-035-10
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These coated gloves are blue and yellow and have a PVC coating with a foam finish. The coating covers the full glove. This pair has abrasion level two and is available in size X-large.

Technical Specs

  • ItemFoam PVC Dipped Glove
  • Glove StyleSeamless Knit
  • Hand Protection StyleGlove
  • StandardsCFIA, EN 388:2016 4121X
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Glove Coating CoverageFull
  • Size- AlphaM
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlue
  • Glove FeaturesAbrasion/Cut/Tear/Puncture-Resistant, Knitwrist Cuff for Snug Fit, Seamless, Soft and Flexible for Comfort and Dexterity, Wet/Dry/Light Oil Grip, 13 Gauge Seamless Cotton Interlock Liner
  • Thickness13 ga
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourBlue, Yellow
  • ANSI/ISEA Cut Level A1
  • ANSI/ISEA Abrasion Level 2
  • EN 388 Rating 4121X
  • Palm Type Foam PVC, Cotton Interlock
  • Glove Coating Material Foam PVC
  • Finger Coverage Full Finger
  • Size- Numeric 8
  • Glove Length 258 mm
  • Glove Lining Material Cotton Interlock Liner
  • Glove Coating Finish Sandy
  • Series 77-035
  • Pairs per Package 72
  • Cuff Colour Yellow
  • ANSI/ISEA Puncture Level 1
  • Palm Material Foam PVC, Cotton Interlock
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list