!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 365HBR WELDING GLOVES, M, LEATHER, HORSEHIDE, GAUNTLET CUFF

ENDURA 365HBR WELDING GLOVES, M, LEATHER, HORSEHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

ENDURA 365HBR WELDING GLOVES, M, LEATHER, HORSEHIDE, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 365HBR WELDING GLOVES, M, LEATHER, HORSEHIDE, GAUNTLET CUFF

ENDURA 365HBR WELDING GLOVES, M, LEATHER, HORSEHIDE, GAUNTLET CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG365HBR-MED
  • Mfr. Model # 365HBR-MED
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

These Endura 365HBR welding gloves are size medium and are made of leather and horsehide. They feature heat-resistance in temperatures up to 140 Degrees C/284 Degrees F. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Puncture Level4
  • Cuff MaterialCowhide Leather
  • Glove FeaturesHeat-Resistance in temperatures up to 140 Degrees C/284 Degrees F, Highly dexterous for fine feel and flexibility necessary for precision work, Durable cowhide construction provides quality that lasts, 4" cowhide gauntlet for wrist protection, Sewing thread is made with Kevlar fiber for added seam integrity
  • High-VisibilityNo
  • Internal Reinforcement MaterialHorsehide Leather, Leather
  • Oil ResistantNo
  • SeriesEndura 365HBR
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- AlphaM
  • ANSI/ISEA Abrasion Level 3
  • Cuff Length 4 in
  • Cuff Style Gauntlet
  • Glove Materials Leather, Horsehide Leather
  • Includes Double Palm No
  • Max. Temp. 140 Degrees C
  • Palm Material Horsehide, Leather
  • Stitching Material Kevlar(R)
  • Water Resistant No
  • Welding Glove Application TIG
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list