!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE GLOVES, XS, GREY/BLUE, CONTINUOUS CUFF, SOFT TEXTURE

GENERAL PURPOSE GLOVES, XS, GREY/BLUE, CONTINUOUS CUFF, SOFT TEXTURE

POWERPLEX

GENERAL PURPOSE GLOVES, XS, GREY/BLUE, CONTINUOUS CUFF, SOFT TEXTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE GLOVES, XS, GREY/BLUE, CONTINUOUS CUFF, SOFT TEXTURE

GENERAL PURPOSE GLOVES, XS, GREY/BLUE, CONTINUOUS CUFF, SOFT TEXTURE

POWERPLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.84 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL80-100-6
  • Mfr. Model # 80-100-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

These grey/blue, X-small, general purpose gloves have continuous cuff and soft texture. They have a natural rubber latex coating along with a poly/cotton lining and are cut-, puncture-, and abrasion-resistant. These gloves are seamless, which makes them suitable for maintenance, brick handling, and shipping.

Technical Specs

  • ItemGeneral Purpose Glove
  • Glove StyleActivArmr 80-100
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 4, ANSI Cut A2, EN 388: 2142B, CE, REACH Compliant
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Glove Coating CoveragePalm
  • Glove Length235 to 280 mm
  • Glove Coating ColourBlue
  • SeriesActivArmr
  • Pairs per Package144
  • ColourBlue
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 2142B
  • Glove Hand Style Left and Right
  • Glove Coating Material Natural Rubber Latex
  • Finger Coverage Full Finger
  • Size- Numeric 6
  • Glove Lining Material Cotton, Polyester
  • Glove Coating Finish Crinkle
  • Thickness 10 ga
  • Sold As Pair
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list