!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA BO500B GLOVES, BLACK/GREY, L/8, NYLON/POLYURETHANE, ELASTIC CUFF, 13 GA

SHOWA BO500B GLOVES, BLACK/GREY, L/8, NYLON/POLYURETHANE, ELASTIC CUFF, 13 GA

HI-TECH DURAVENT

SHOWA BO500B GLOVES, BLACK/GREY, L/8, NYLON/POLYURETHANE, ELASTIC CUFF, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA BO500B GLOVES, BLACK/GREY, L/8, NYLON/POLYURETHANE, ELASTIC CUFF, 13 GA

SHOWA BO500B GLOVES, BLACK/GREY, L/8, NYLON/POLYURETHANE, ELASTIC CUFF, 13 GA

HI-TECH DURAVENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.30 / pair

EHC: EHC :
Min Qty 72 = $237.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMB0500B-LGE
  • Mfr. Model # B0500B-LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These black/grey gloves are made with nylon. In addition, they have a polyurethane coating. They are full-finger, have an elastic cuff, and an EN 388 Rating of 3131X. They feature a polyurethane coating, elasticated wrist cuffs, and smooth grips.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsCat II, EN 388:2016
  • Base Coating MaterialPolyurethane
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialPolyurethane
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Size- Numeric8
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesSHOWA BO500B
  • Touchscreen CompatibleNo
  • Pairs per Package240
  • Cuff ColourBlack, Grey
  • ColourBlack, Grey
  • Grip Coating MaterialPolyurethane
  • Glove Style Seamless Knit
  • EN 388 Rating 3131X
  • Insulated No
  • Palm Type Nylon
  • Glove Performance Breathable, Comfort Fit
  • Cuff Style Elastic
  • Base Coating Coverage Full
  • Glove Coating Coverage Palm and Fingers
  • Glove Length 210 to 265 mm
  • Glove Coating Colour Black, Grey
  • Glove Features Polyurethane coating, Elasticated wrist cuff, Smooth grip
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Grip Coating Colour Black, Grey
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list