COATED GLOVES, L, BLACK, 11 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, NYLON
COATED GLOVES, L, BLACK, 11 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, NYLON
HI-TECH DURAVENT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These ANSI/ISEA-certified, black, large coated gloves have an 11-inch length and a 13-gauge thickness with a knitted cuff and a smooth texture. They are made of nylon and have a polyurethane coating. These gloves are breathable, latex-free, and abrasion-resistant, which makes them suitable for aerospace, automotive, mechanical, mining, and manufacturing.
Technical Specs
Item Glove
ANSI/ISEA Abrasion Level Not Tested
Standards Cat II, EN 388:2016
Base Coating Material Polyurethane
Glove Performance Breathable, Comfort Fit
Cuff Style Elastic
Base Coating Coverage Full
Glove Coating Coverage Palm and Fingers
Glove Construction Seamless Knit
Glove Coating Finish Smooth
Series SHOWA BO500B
Touchscreen Compatible No
Pairs per Package 240
Cuff Colour Black, Grey
Colour Black, Grey
Grip Coating Material Polyurethane
Glove Style Seamless Knit
EN 388 Rating 3131X
Insulated No
Glove Hand Style Left and Right
Glove Coating Material Polyurethane
Latex-Free Yes
Finger Coverage Full Finger
Glove Length 11 in
Glove Coating Colour Black, Grey
Glove Features Polyurethane coating, Elasticated wrist cuff, Smooth grip
Thickness 13 ga
Silicone-Free No
Sold As Pair
EN 388 Impact Rated No
Grip Coating Colour Black, Grey
Palm Material Nylon
Country of Origin Malaysia
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.06
/ pair
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.67
/ pair
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.14
/ pair