!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, M, BLACK, 11 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, NYLON

COATED GLOVES, M, BLACK, 11 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, NYLON

HI-TECH DURAVENT

COATED GLOVES, M, BLACK, 11 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, M, BLACK, 11 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, NYLON

COATED GLOVES, M, BLACK, 11 IN, 13 GA, KNITTED CUFF, SMOOTH TEXTURE, NYLON

HI-TECH DURAVENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.30 / pair

EHC: EHC :
Min Qty 72 = $237.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMBO500B-MED
  • Mfr. Model # BO500B-MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These ANSI/ISEA-certified, black, medium coated gloves have an 11-inch length and a 13-gauge thickness with a knitted cuff and a smooth texture. They are made of nylon and have a polyurethane coating. These gloves are breathable, latex-free, and abrasion-resistant, which makes them suitable for aerospace, automotive, mechanical, mining, and manufacturing.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsCat II, EN 388:2016
  • Base Coating MaterialPolyurethane
  • Glove PerformanceBreathable, Comfort Fit
  • Cuff StyleElastic
  • Base Coating CoverageFull
  • Glove Coating CoveragePalm and Fingers
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSmooth
  • SeriesSHOWA BO500B
  • Touchscreen CompatibleNo
  • Pairs per Package240
  • Cuff ColourBlack, Grey
  • ColourBlack, Grey
  • Grip Coating MaterialPolyurethane
  • Glove Style Seamless Knit
  • EN 388 Rating 3131X
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Finger Coverage Full Finger
  • Glove Length 11 in
  • Glove Coating Colour Black, Grey
  • Glove Features Polyurethane coating, Elasticated wrist cuff, Smooth grip
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Grip Coating Colour Black, Grey
  • Palm Material Nylon
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list